800T Potentiometer, 25 k, 25 k

Item #: 39762

Cat #: 800T-U37

UPC: 781180105944

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-U37 25K OHM 30 MM POT UNIT

Overview

AB 800T-U37 25K OHM 30 MM POT UNIT
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-U37 from Rockwell Automation® is a 30 mm potentiometer 25 kOhm resistive element. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180105944, 800T-U37

Specifications

Type: Potentiometer
Family / Style: 800T
Ohms: 25 k
Type: Potentiometer
Ohms: 25 k
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)