Compression Terminal, 600 kcmil, Copper, One Hole

Item #: 397610

Cat #: YA36N

UPC: 781810021040

Documents & Guides
Compression Terminal, 600 kcmil, Copper, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Terminal, 600 kcmil, Copper, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810021040, YA36N

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)