SW NOT FUSIBLE HD 600V

Item #: 397603

Cat #: HU465AWK

UPC: 785901259503

Sign In or Register to view pricing and more.

Overview

SQD HU465AWK SW NOT FUSIBLE HD 600V
Also known as: 785901259503, HU465AWK

Specifications

Poles: 3
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Standards: California Proposition 65
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)