![Liquidtight Grounding Connector, Size: 1/2", Cable Range: 14 - 4 AWG Liquidtight Grounding Connector, Size: 1/2", Cable Range: 14 - 4 AWG](https://rexel-cdn.com/products/rac35123.jpg?i=736195C3-E9BC-455E-80C3-D25A91EEDA2E&f=420)
Liquidtight Grounding Connector, Size: 1/2", Cable Range: 14 - 4 AWG
Item #: 397598
Cat #: 3512-3
UPC: 050169351239
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Grounding Connector, Size: 1/2 Inch, Cable Range: 14 - 4 AWG, Steel
Overview
Liquidtight Grounding Connector, Size: 1/2 Inch, Cable Range: 14 - 4 AWG, Steel
Use RACO® grounding liquidtight connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169351239, 3512-3
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)