Disconnect Switch, Fusible, NEMA 3R, 800A, 3P, 240VAC

Item #: 397593

Cat #: H327R

UPC: 785901259213

Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fused, NEMA 3R, 800 Amp, 3-Pole, 240 Volt AC
Also known as: 785901259213, H327R

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 800
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)