Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 600A, 600VAC, NEMA 1

Item #: 397589

Cat #: HU266

UPC: 785901259169

Sign In or Register to view pricing and more.
600 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

600 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 785901259169, HU266

Specifications

Poles: 2
Amps: 600
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 600
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)