Compression Lug, Copper, 2 Hole

Item #: 397577

Cat #: YA30L2TC38

UPC: 781810018323

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug, 2 Hole with Inspection Window, 300 kcmil, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated

Overview

Copper Compression Lug, 2 Hole with Inspection Window, 300 kcmil, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated
Also known as: 781810018323, YA30L2TC38

Specifications

Material: Copper
Color: White
Volts AC: 600
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Color: White
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)