Compression Lug, 2-Hole, Copper, 4/0 Flex, 1/2" Stud Size, Purple

Item #: 397572

Cat #: YAG28L2NTCLD

UPC: 781810018194

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Copper, 4/0 Flex, 1/2" Stud Size, Purle

Overview

Compression Lug, 2-Hole, Copper, 4/0 Flex, 1/2" Stud Size, Purle
Also known as: 781810018194, YAG28L2NTCLD

Specifications

Color: Purple
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)