Terminal Connector, 2-Hole, Copper Alloy, 1.80"H, 2"W, 5.62"L

Item #: 397509

Cat #: NAS292N

UPC: 781810002360

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Connector, Two Hole, Copper Alloy, 1.80 Inch Height, 2.00 Inch Width, 5.62 Inch Length, 1/4 Inch Thickness, Copper Solid Size (Range) 6 AWG-4/0 AWG, Copper Stranded (Range) 6 AWG-250 kcmil

Overview

Terminal Connector, Two Hole, Copper Alloy, 1.80 Inch Height, 2.00 Inch Width, 5.62 Inch Length, 1/4 Inch Thickness, Copper Solid Size (Range) 6 AWG-4/0 AWG, Copper Stranded (Range) 6 AWG-250 kcmil
BURNDY's split bolt connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810002360, NAS292N

Specifications

Material: Copper Alloy
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4/0
Material: Copper Alloy
Allowable Gauge Range: 6 - 4/0
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)