Sensor, Photoelectric, Retroreflective, RightSight

Item #: 39749

Cat #: 42EF-U2RCB-G4

UPC: 611320272888

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Retroreflective, 21.6 - 264 Volt AC/DC, Visible Red Light Source, 0.025 to 4.5 meter Sensing Distance, Light Operate, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, RightSight, Retroreflective, 21.6 - 264 Volt AC/DC, Visible Red Light Source, 0.025 to 4.5 meter Sensing Distance, Light Operate, 4 Pin, DC Micro Connector
Also known as: 611320272888, 42EF-U2RCB-G4

Specifications

Size: 18 mm
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Size: 18 mm
Volts DC Range: 21.600 - 264
Type: Sensor, Retroreflective, Photoelectric
Volts AC Range: 21.600 - 264

Customer Reviews

No reviews for this product
(0)