Light Curtain, Pair, 480mm Height, 14mm Resolution, 48 Beam

Item #: 39746

Cat #: 440L-P4J0480YD

UPC: 611320943870

Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 480 mm Protected Height, 14 mm Resolution, 48 Beam

Overview

Light Curtain, GuardShield, Pair, 480 mm Protected Height, 14 mm Resolution, 48 Beam
Also known as: 611320943870, 440L-P4J0480YD

Specifications

Type: Light Curtain, Pair
Height: 480 mm
Range: 14 mm
Size: 48 beams
Type: Light Curtain, Pair
Range: 14 mm
Height: 480 mm
Size: 48 beams

Customer Reviews

No reviews for this product
(0)