Multi-Tap Connector, 3 Port, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Item #: 39745

Cat #: PBTS-3-1/0

UPC: 783669079265

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Broad wire range: 750kcmil-14, UL Listed and CSA certified for 600 volts, 90°C, Dual rated for copper or aluminum conductor, Cold temperature rated to -45°C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated, Removable port & screw plugs, Prefilled with De-ox
Also known as: 783669079265, PBTS-3-1/0, Polaris connector

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Wire/Cable Openings: 3
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 14 - 1/0

Customer Reviews

No reviews for this product
(0)