![Carbon Steel Staple, 9/16" x 1-1/4", 100/Box Carbon Steel Staple, 9/16" x 1-1/4", 100/Box](https://rexel-cdn.com/products/idebcs21.jpg?i=ED35C33B-D89B-4654-98D6-5D50E40A7906&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: NM-B, Non-Metallic And Underground Feeder Cable, Material: Carbon Steel
Overview
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: NM-B, Non-Metallic And Underground Feeder Cable, Material: Carbon Steel
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Also known as: 781789455532, BCS2-1
Specifications
Length: | 1 1/4 in |
Width: | 9/16 in |
Material: | Carbon Steel |
Length: | 1 1/4 in |
Material: | Carbon Steel |
Width: | 9/16 in |
Customer Reviews
No reviews for this product
(0)