Compact Fluorescent Lamp, 4-Pin, Dulux D, 21W, 4100K

Item #: 397407

Cat #: CF26DD/E/21W/SS/841/ECO

UPC: 046135204593

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Supersaver, 21 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1525, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20459* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, Supersaver, 21 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1525, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20459* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135204593, CF26DD/E/21W/SS/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1525
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Wattage: 21
Light Technology: Fluorescent
Base: 4-Pin (G24q-3)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 21
Base: 4-Pin (G24q-3)
Lumens: 1525
Shape: 2D (Double D)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)