This product has been discontinued.
Fluorescent Lamp, High Output, T5, 48", 47W, 4100K
Item #: 397406
Cat #: FP54/47W/841/HO/SS/ECO
UPC: 046135204470
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, Super Saver, 47 Watt, Bulb: T5 (Tubular, Base: Miniature Bi-Pin (G5), Lumens: 4050, CRI: 82, Color Temp: 4100K, Length: 48 inch, Standard Case Qty: 40
Overview
Fluorescent Lamp, High Output, Super Saver, 47 Watt, Bulb: T5 (Tubular, Base: Miniature Bi-Pin (G5), Lumens: 4050, CRI: 82, Color Temp: 4100K, Length: 48 inch, Standard Case Qty: 40
Also known as: 046135204470, FP54/47W/841/HO/SS/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 4050 |
Wattage: | 47 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Length: | 4 ft, 48 in |
Lumens: | 4050 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Material: | Glass |
Wattage: | 47 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)