Knockout Die, 1.701", 1-1/4" Conduit

Item #: 397394

Cat #: 53850

UPC: 092644538506

Sign In or Register to view pricing and more.
Documents & Guides
Knockout Die, Size: 1.701", 1-1/4" Conduit

Overview

Knockout Die, Size: 1.701", 1-1/4" Conduit
Also known as: 092644538506, 53850

Specifications

Diameter: 1.701 in
Material: Stainless Steel
Type: Knockout Die
Diameter: 1.701 in
Type: Knockout Die
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)