Breaker, 1A, 250VAC, 65VDC, TS35, 1P, DIN Rail Mount, w/Trip Button

Item #: 397225

Cat #: 9101203500

UPC: 064675209953

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 1 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button

Overview

Breaker, 1 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button
Also known as: 064675209953, 9101203500

Specifications

Amps: 1
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 1
Poles: 1
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)