Fiberglass Twin Step Stool

Item #: 397215

Cat #: T6202

UPC: 051751030372

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Twin Step Stool; Series T6202, Type Ia, Duty Rating; Ladder Height: 2 Ft; Base Width: 21-1/8 In; Spread: 23 In; Material: Fiberglass; Load Capacity: 300lb; Steps: 3 In Wide; Rail: 3-1/8 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 2.100

Overview

Werner; Twin Step Stool; Series T6202, Type Ia, Duty Rating; Ladder Height: 2 Ft; Base Width: 21-1/8 In; Spread: 23 In; Material: Fiberglass; Load Capacity: 300lb; Steps: 3 In Wide; Rail: 3-1/8 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 2.100
The T6202 Fiberglass 2ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. This twin Stepladder allows 300lb per side making it ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751030372, T6202

Specifications

Material: Fiberglass
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)