Joy Stick, Operator Only, 3 Position, 2 Direction Maintained

Item #: 397209

Cat #: 9001K73

UPC: 785901236887

Sign In or Register to view pricing and more.
Joy Stick, Operator Only, 3 Position, 2 Direction Maintained, 30 mm, No Latch, No Contacts

Overview

Joy Stick, Operator Only, 3 Position, 2 Direction Maintained, 30 mm, No Latch, No Contacts
This Harmony 9001K73 is a joystick controller, 3 positions stay put, without contact. It is part of the range Harmony 9001 K diameter 30mm metal push buttons, switches, pilot lights.
Also known as: 785901236887, 9001K73

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Diameter: 30 mm
Type: Maintained, Joy Stick
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Type: Maintained, Joy Stick
Diameter: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)