Platform Twin Stepladder

Item #: 397202

Cat #: T6203

UPC: 051751011616

Documents & Guides
Werner; Platform Twin Stepladder; Series T6200, Type Ia, Duty Rating; Ladder Height: 3 Ft; Platform Width: 8-1/2 In; Platform Height: 13 In; Base Width: 18-1/8in; Spread: 29 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Front Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 3.100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Werner; Platform Twin Stepladder; Series T6200, Type Ia, Duty Rating; Ladder Height: 3 Ft; Platform Width: 8-1/2 In; Platform Height: 13 In; Base Width: 18-1/8in; Spread: 29 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Front Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 3.100
The T6203 Fiberglass 3ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751011616, T6203

Specifications

Material: Fiberglass
Type: Twin
Material: Fiberglass
Type: Twin

Customer Reviews

No reviews for this product
(0)