Incandescent Reflector Flood Lamp, R20, 45W, 120V

Item #: 397157

Cat #: 45R20/DAY/1/6/RP-120V

UPC: 046135156779

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 215, CRI: 91, Color Temperature: 2900K, Beam Angle: Flood 45 Degree, Standard Case Qty: 6

Overview

Incandescent Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 215, CRI: 91, Color Temperature: 2900K, Beam Angle: Flood 45 Degree, Standard Case Qty: 6
Also known as: 046135156779, 45R20/DAY/1/6/RP-120V

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 45
Color Rendering Index (CRI): 100
Lumens: 215
Shape: R20 (Blown Reflector)
Angle: 45°
Light Technology: Incandescent
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 45
Lumens: 215
Angle: 45°

Customer Reviews

No reviews for this product
(0)