Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Hole Saw Arbor, Chuck Size: 7/16 inch
Overview
Hole Saw Arbor, Chuck Size: 7/16 inch
Shank Arbor with High-Speed Steel Pilot Drill Bit. 7/16 IN shank, 3/8 IN minimum chuck size. Use with 9/16 IN - 1-3/16 IN Hole Saws. The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bi-metal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drill sold separately). Can be used with Greenlee #901 or #904 bit extensions.
Also known as: 783310371557, 37155
Specifications
Diameter: | 7/16 in |
Material: | Steel |
Type: | Hole Saw Mandrel/Arbor |
Diameter: | 7/16 in |
Type: | Hole Saw Mandrel/Arbor |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)