This product may not be available in all locations.
2
more
Breaker, Lug In/Ring Terminal Out, 1P, 10A, 120VAC, Type QOU, 10kAIC
Item #: 397067
Cat #: QOUR110
UPC: 785901224730
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Lug In/Ring Terminal Out, 1-Pole, 10 Amp, 120 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug
Overview
Breaker, Lug In/Ring Terminal Out, 1-Pole, 10 Amp, 120 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug
Also known as: 785901224730, QOUR110
Specifications
Mounting: | Panel |
Amps: | 10 |
Volts DC: | 48 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Volts DC: | 48 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Amps: | 10 |
Poles: | 1 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Customer Reviews
No reviews for this product
(0)