MINIATURE CIRCUIT BREAKER 240V 10A

Item #: 397065

Cat #: QOUR310

UPC: 785901224662

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 240V 10A,1-Phase,10A,10kA,120/240VAC,3-Pole,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 10A,1-Phase,10A,10kA,120/240VAC,3-Pole,Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOUQ Miniature Circuit Breaker, 10A, 3P, 240V, 10kA
Also known as: 785901224662, QOUR310

Specifications

Mounting: Panel
Poles: 3
Amps: 10
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Amps: 10
Standards: California Proposition 65
Family / Style: QOU
Poles: 3
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)