4-11/16" Square Exposed Work Cover, Type: (2) Toggle, Steel

Item #: 397032

Cat #: 881RAC

UPC: 050169008812

Documents & Guides
4-11/16 Inch Square Exposed Work Cover, Type: (2) Toggle, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16 Inch Square Exposed Work Cover, Type: (2) Toggle, Steel
4-11/16 in. Square Cover, Exposed Work, 2-Toggle Switches RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions Gray color High strength PVC construction Duplex lift lids Hardware and instructions included
Also known as: 050169008812, 881RAC

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³

Customer Reviews

No reviews for this product
(0)