Relay, Socket, 14 Blade, 10A, 300VAC, DIN Rail Mount, Screw Clamp

Item #: 396929

Cat #: 8501NR34B

UPC: 785901218401

Sign In or Register to view pricing and more.
Relay, Socket, 14 Blade, 10 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals, Packs of 10

Overview

Relay, Socket, 14 Blade, 10 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals, Packs of 10
Also known as: 785901218401, 8501NR34B

Specifications

Mounting: Panel, DIN Rail
Base: 14-Blade
Amps: 10
Volts AC: 300
Type: Socket
Poles: 4
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Amps: 10
Type: Socket
Standards: California Proposition 65
Base: 14-Blade
Volts AC: 300
Poles: 4

Customer Reviews

No reviews for this product
(0)