Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Hole Saw Arbor, Shank w/ 3 Flats, Size: 7/16 inch
Overview
Hole Saw Arbor, Shank w/ 3 Flats, Size: 7/16 inch
The best arbor in the industry ensures a solid connection without any gaps or wobbling Arbors include replaceable, high-speed steel pilot drill Pilot drills have unique split-point tip design Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drill sold separately) Can be used with Greenlee #901 or #904 bit extensions
Also known as: 783310371564, 37156
Specifications
Diameter: | 7/16 in |
Material: | Steel |
Type: | Hole Saw Mandrel/Arbor |
Diameter: | 7/16 in |
Type: | Hole Saw Mandrel/Arbor |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)