SRML Apparatus & Motor Lead Wire, 8 AWG, Black

Item #: 396895

Cat #: C50801

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 8 AWG, Black, Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 8 AWG, Black, Stranded Copper, 150°/200°, 600 Volt
Used in wiring of electrical equipment in hazardous locations where exposure to temperature does not exceed 200°C
Also known as: C50801

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8
Material: Copper
Volts AC: 600
Gauge: 8
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)