13982 LAMP

Item #: 396831

Cat #: 60F/IC/BL/2PK-120V

UPC: 046135139826

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

13982 LAMP
Also known as: 046135139826, 60F/IC/BL/2PK-120V

Specifications

Base: Medium Screw (E26)
Lumens: 590
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Lumens: 590
Wattage: 60

Customer Reviews

No reviews for this product
(0)