Auxiliary Contact Block, 2.5A, 600VAC, Side, Short Circuit Signaling

Item #: 396781

Cat #: GVAM11

UPC: 785901212423

Sign In or Register to view pricing and more.
Auxiliary Contact Block, 2.5 Amp, 600 Volt AC, 1 Pole Double Throw, Left Side Mount, Short Circuit Signaling Contact, for GV2-3 Manual Starters

Overview

Auxiliary Contact Block, 2.5 Amp, 600 Volt AC, 1 Pole Double Throw, Left Side Mount, Short Circuit Signaling Contact, for GV2-3 Manual Starters
Also known as: 785901212423, GVAM11

Specifications

Type: Short Signaling, Auxiliary Contact Block, Auxiliary Contact
Poles: 2
Mounting: Left
Volts AC: 600
Amps: 2.500
Standards: California Proposition 65
Type: Short Signaling, Auxiliary Contact Block, Auxiliary Contact
Mounting: Left
Amps: 2.500
Poles: 2
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)