This product may not be available in all locations.
![Disconnect Switch, Open, 25A, 690VAC, 2P, Door/Front Mount Disconnect Switch, Open, 25A, 690VAC, 2P, Door/Front Mount](https://rexel-cdn.com/products/image.jpg?i=23B82361-8B0E-4CDB-A00C-74A80542FCD6&f=420)
Disconnect Switch, Open, 25A, 690VAC, 2P, Door/Front Mount
Item #:
39675
Cat #:
194L-E25-1752
UPC:
662072563625
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Door/Front Mount
Overview
Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Door/Front Mount
Also known as: 662072563625, 194L-E25-1752
Specifications
Type: | Switch, Enclosed, Wobble Stick |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 600 |
Type: | Switch, Enclosed, Wobble Stick |
Mounting: | Surface |
Poles: | 1 |
Volts DC: | 250 |
Amps: | 20 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)