25B10CBL4PK 120V 24/CS 4/SKU

Item #: 396728

Cat #: 25B10C/BL/4PK-120V

UPC: 046135136474

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Clear B10 25 Watt 120 Volt Candelabra Base 4 Pack Blister Pack *Sylvania Part # 13647*

Overview

Incandescent Clear B10 25 Watt 120 Volt Candelabra Base 4 Pack Blister Pack *Sylvania Part # 13647*
Also known as: 046135136474, 25B10C/BL/4PK-120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 25
Shape: B10 (Bent Tip)
Base: Candelabra Screw (E12)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)