3/4 IN Type LR Form 7 Conduit Body

Item #: 39663

Cat #: LR27

UPC: 782274527901

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LR shape, 3/4"

Overview

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LR shape, 3/4"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274527901, LR27

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Type: Type LR
Material: Iron Alloy
Diameter: 3/4 in
Type: Type LR
Family / Style: Form 7
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)