This product may not be available in all locations.
![](https://img.youtube.com/vi/50y6BJxDvsg/0.jpg)
![Disconnect Switch, Non-Fusible, 60A, 3P, 600VAC, Heavy Duty Disconnect Switch, Non-Fusible, 60A, 3P, 600VAC, Heavy Duty](https://rexel-cdn.com/products/pdocrefh362dsvwdapfiletyperendition4000png.jpg?i=BACAA7A2-BBE4-4941-9648-86A4E15F94CE&f=420)
Disconnect Switch, Non-Fusible, 60A, 3P, 600VAC, Heavy Duty
Item #: 396604
Cat #: HU362DSVW
UPC: 785901208778
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Viewing Window
Overview
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Viewing Window
Also known as: 785901208778, HU362DSVW
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Material: | Stainless Steel |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)