Selector Switch, Illuminated, 2-Position, Maintained, Red, White

Item #: 39658

Cat #: 800FM-LSM24

UPC: 662073818700

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Illuminated, Maintained, Metal, Red, with White Insert, Operator Only

Overview

Selector Switch, 2 Position, Illuminated, Maintained, Metal, Red, with White Insert, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LSM24 from Rockwell Automation® is a red, two-position, 22 mm illuminated selector switch. And it has standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818700, 800FM-LSM24

Specifications

Color: Red
Size: 22.5
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800F
Color: Red
Type: 2 Position, Illuminated, Selector Switch
Size: 22.5
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)