![MTW, 18 AWG, Stranded, White, 2500' MTW, 18 AWG, Stranded, White, 2500'](https://rexel-cdn.com/products/10usecstrwhix500.jpg?i=BF7CB99B-B6D7-4170-9B4A-319A025D4FE3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
MTW, 18 AWG, Stranded, White, 2500'
Overview
MTW, 18 AWG, Stranded, White, 2500'
Also known as: MTW18STR264WHT2500RL
Specifications
Gauge: | 18 |
Length: | 2500 ft |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 18 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Length: | 2500 ft |
Color: | White |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)