Emergency Light, Incandescent, 2 Head, Recessed

Item #: 39650

Cat #: ELR2

UPC: 784231006467

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Recessed, 120/277V, 2-Lamp, Adjustable Incandescent Lamps, White Housing, Inlcudes: Battery Backup.

Overview

Emergency Light, Recessed, 120/277V, 2-Lamp, Adjustable Incandescent Lamps, White Housing, Inlcudes: Battery Backup.
Also known as: 784231006467, ELR2

Specifications

Volts DC: 6
Material: Polycarbonate
Color: White
Wattage: 16
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Material: Polycarbonate
Wattage: 16
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)