VNTC Tray Cable, UnShielded, 4 AWG, 4 Conductors, Ground

Item #: 396497

Cat #: VNTC44WG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 4 AWG, 4 Conductors, Ground

Overview

VNTC Tray Cable, UnShielded, 4 AWG, 4 Conductors, Ground
Also known as: VNTC44WG

Specifications

Gauge: 4
Material: Copper
Color: Black
Conductors: 4
Gauge: 4
Color: Black
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)