
Switch Box, Gangable, 3-1/2" Deep, AC/MC/Flex Clamps, Ears
Item #: 39647
Cat #: 174F
UPC: 687855514625
Sign In or Register to view pricing and more.
Documents & Guides
Switch Box with Plaster Ears & Armored Cable/Metal Clad Cable Clamps, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 1/2" & (4) 21/32" (priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 10.0".
Overview
Switch Box with Plaster Ears & Armored Cable/Metal Clad Cable Clamps, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 1/2" & (4) 21/32" (priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 10.0".
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855514625, 174F
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Material: | Steel |
Depth: | 2 3/4 in |
Cubic Inches: | 10 in³ |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Depth: | 2 3/4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Cubic Inches: | 10 in³ |
Customer Reviews
No reviews for this product
(0)