SOOW Portable Cord, 8/4, Black, 500'

Item #: 396463

Cat #: SO84BLK500RL

UPC: 079407218271

Sign In or Register to view pricing and more.
Documents & Guides
(4) 8 AWG Conductors, SO/SOOW Type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated Up To 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.98", Non UL Listed

Overview

(4) 8 AWG Conductors, SO/SOOW Type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated Up To 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.98", Non UL Listed
Carolprene Jacketed Type SOOW 90 C 600V Non-UL Portable Cord, 8/4 SOOW 600V-Black-SHORTS-Reel
Also known as: 079407218271, SO84BLK500RL, drop cord

Specifications

Jacket: Rubber
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 8
Jacket: Rubber
Material: Copper
Volts AC: 600
Gauge: 8
Length: 500 ft
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)