Signal Cable, IMSA Spec 20-1, 14/5, Stranded Copper

Item #: 396444

Cat #: 8305

UPC:

Documents & Guides
No Documents Available
Signal Cable, IMSA20-1, 14 AWG 5-Conductor, Stranded Copper
Sign In or Register to view pricing and more.

Overview

Signal Cable, IMSA20-1, 14 AWG 5-Conductor, Stranded Copper
Also known as: 8305

Specifications

Conductors: 5
Jacket: PE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Conductors: 5
Material: Copper
Volts AC: 600
Jacket: PE
Color: Black
Gauge: 14

Customer Reviews

No reviews for this product
(0)