![Small Diameter Control Cable, 12/4, Copper, PVC Jacket, Black, 1000' Small Diameter Control Cable, 12/4, Copper, PVC Jacket, Black, 1000'](https://rexel-cdn.com/products/image.jpg?i=0107C534-C94C-4952-A5AC-DF4EF401D3A6&f=420)
Small Diameter Control Cable, 12/4, Copper, PVC Jacket, Black, 1000'
Item #: 396412
Cat #: SDT1241000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Small Diameter Control Cable, 12/4, Copper, PVC Jacket, Black, 1000'
Overview
Small Diameter Control Cable, 12/4, Copper, PVC Jacket, Black, 1000'
TC-ER cable refers to exposed run or ER-rated tray cable . TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.
Also known as: SDT1241000RL
Specifications
Length: | 1000 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Conductors: | 4 |
Length: | 1000 ft |
Jacket: | PVC |
Color: | Black |
Gauge: | 12 |
Material: | Copper |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)