10 AWG MTW, Gray, 500'

Item #: 396404

Cat #: MTW10STR264GRY500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, MTW, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 500' Spool, 2/64" Insulation Thickness

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 500' Spool, 2/64" Insulation Thickness
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: MTW10STR264GRY500RL

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: Gray
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)