This product has been discontinued.
2 Amp Indicating, Fast-Acting Fuse, Red Pin, 13/32" x 1-1/2", 250V
Item #: 396401
Cat #: MIN-2
UPC: 051712726665
Sign In or Register to view pricing and more.
Documents & Guides
2 Amp Indicating, Fast-Acting Fuse, Red Pin, Fiber, 13/32" x 1-1/2", 250V
Overview
2 Amp Indicating, Fast-Acting Fuse, Red Pin, Fiber, 13/32" x 1-1/2", 250V
Also known as: 051712726665, MIN-2
Specifications
Diameter: | 13/32 in |
Speed: | Fast Acting |
Type: | Midget, Indicating |
Length: | 1 1/2 in |
Volts AC: | 250 |
Amps: | 2 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Diameter: | 13/32 in |
Type: | Midget, Indicating |
Volts AC: | 250 |
Mounting: | Cartridge |
Speed: | Fast Acting |
Length: | 1 1/2 in |
Amps: | 2 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)