Push Button, Illuminated, Momentary, Green, LED, 24V AC/DC, Guarded

Item #: 39639

Cat #: 800FM-LG3PN3GX11

UPC: 781180648472

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Momentary, Green Lens with Green LED, 24 Volt AC/DC, Guarded, Metal Latch Mount, 1 Normally Open, 1 Normally Closed Contacts

Overview

Push Button, Illuminated, Momentary, Green Lens with Green LED, 24 Volt AC/DC, Guarded, Metal Latch Mount, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 781180648472, 800FM-LG3PN3GX11

Specifications

Volts DC: 24
Color: Green
Size: 22.5 mm
Family / Style: 800F
Type: Guarded, Illuminated, Pushbutton
Volts AC: 24
Volts DC: 24
Size: 22.5 mm
Type: Guarded, Illuminated, Pushbutton
Color: Green
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)