Switch Box, Gangable, 2-1/4" Deep, NM Clamps, Ears

Item #: 396381

Cat #: 388HB

UPC: 687855763702

Sign In or Register to view pricing and more.
Documents & Guides
3" x 2", Bevel Corner Switch Boxes, Gangable, with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4". Clamp Type: CL-20. Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".

Overview

3" x 2", Bevel Corner Switch Boxes, Gangable, with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4". Clamp Type: CL-20. Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".
Also known as: 687855763702, 388HB

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/4 in
Cubic Inches: 10.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 10.500 in³
Mounting: Screw On, Nail On
Depth: 2 1/4 in

Customer Reviews

No reviews for this product
(0)