![Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Leveling Bosses, Ears Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Leveling Bosses, Ears](https://rexel-cdn.com/products/image.jpg?i=9EB21C77-263E-406F-B2BC-BC25336BA8C4&f=420)
Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Leveling Bosses, Ears
Item #:
396370
Cat #:
384LR
UPC:
687855762903
Sign In or Register to view pricing and more.
Documents & Guides
3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (4) 21/32 Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
Overview
3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (4) 21/32 Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
Also known as: 687855762903, 384LR
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Depth: | 2 1/2 in |
Cubic Inches: | 12.500 in³ |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Cubic Inches: | 12.500 in³ |
Mounting: | Screw On, Nail On |
Depth: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)