889 Pico Cable

Item #: 39635

Cat #: 889P-R4AB-5

UPC: 662073078128

Sign In or Register to view pricing and more.
Documents & Guides
AB 889P-R4AB-5 889P PICO CORDSET OR

Overview

AB 889P-R4AB-5 889P PICO CORDSET OR
Also known as: 662073078128, 889P-R4AB-5

Specifications

Gender: Female
Length: 5 m
Amps: 4
Volts AC: 60
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Amps: 4
Volts DC: 75
IP/NEMA Rating: IP67
Pins: 4
Length: 5 m
Volts AC: 60
Material: PVC
Color: Yellow

Customer Reviews

No reviews for this product
(0)