6/4 SEOW Cord, Black, 1000'

Item #: 396345

Cat #: SEOW64BLK1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6/4 SEOW Portable Flexible Cord, Black, 1000 Foot Reel

Overview

6/4 SEOW Portable Flexible Cord, Black, 1000 Foot Reel
Also known as: SEOW64BLK1000RL

Specifications

Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600
Conductors: 4
Length: 1000 ft
Color: Black
Gauge: 6

Customer Reviews

No reviews for this product
(0)