
Multi-Tap Connector, 3 Port, 1 Side Entry, 10 AWG to 350 MCM, AL/CU
Item #: 39632
Cat #: PED3-350SS-DB
UPC: 783669712223
SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 350-12, 3 Ports, UL, CSA
Sign In or Register to view pricing and more.
Overview
SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 350-12, 3 Ports, UL, CSA
Also known as: 783669712223, PED3-350SS-DB
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 8 - 350 |
Wire/Cable Openings: | 3 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 3 |
Volts AC: | 600 |
Allowable Gauge Range: | 8 - 350 |
Customer Reviews
No reviews for this product
(0)